The store will not work correctly when cookies are disabled.
X002
MFG Item Number
048A11O1769
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
048A11O1769 |
Item Number |
X002 |
Manufacturer |
Marathon Electric |
Family Series |
Marathon Electric Motors |
Type |
HVAC/R Motors, NEMA Motors |
Horsepower |
1/3 hp |
Kilowatts |
0.25 kW |
RPM |
1,075 RPM |
Number of Poles |
6 |
Phase |
1 |
Frequency |
60 Hz |
Voltage (AC) |
115 VAC |
Enclosure |
Open Air Over |
Mounting Type |
Resilient Ring - Extended Studs |
Efficiency % |
57.5 % |
Full Load Current |
4.6 A |
Service Factor |
1 |
Composition |
Rolled Steel |
Bearing Type |
Ball |
Shaft Diameter |
0.5 " |
Overall Length |
9.75 " |
Approvals |
CSA, UR |
Net Weight |
14 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved