RF30A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RF30A1B

Marathon Special Products Fuseblocks & Holders, CLASS H Series
In stock
Item Number
RF30A1B
MFG Item Number
RF30A1B
Series
RF30A1B is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, CLASS H Series
Item #
RF30A1B
Fuseblock, 1-P, 30A/250V, CLASS H/K,

CLASS H Series Information

  • 30~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Marathon Class H Fuse blocks accommodate all Class H 250V and 600V power fuses. A choice of screw terminals, pressure connectors, box lugs, and copper box lug wire connectors are available.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RF30A1B
Item Number RF30A1B
Manufacturer Marathon Special Products
Product Series CLASS H
Family Series Marathon Special Products Fuseblocks & Holders, CLASS H Series
Max Current 30 A
Voltage 250 V
Poles 1
Fuse Class H
Connection Type Box Lug
Mounting Type Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Water Resistant No
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.085 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved