The store will not work correctly when cookies are disabled.
01-P4051
Meltric Plugs & Receptacles, PN7c Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, PN7c Series
- Multipin Plugs and Receptacles
- Female Receptacle or Male Inlet
- IP66/IP67 (Poly/Metal) Environmental Rating
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
01-P4051 |
Item Number |
01-P4051 |
Manufacturer |
Meltric |
Product Series |
PN7c |
Family Series |
Meltric Plugs & Receptacles, PN7c Series |
Connection Type |
Receptacle |
Current Rating |
15 A |
Voltage |
480 V |
Frequency |
60 Hz |
Number of Poles |
5 |
Wire Size Range |
10-18 AWG |
Wire Size |
10 AWG, 18 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
IP Rating |
IP66, IP67 |
Approvals |
cCSAus, UL |
Net Weight |
0.321 lbs |
Gross Weight |
0.321 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved