MCVP-19MMFP-10M
Mencom Cordsets, MC Over-Molded Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MCVP-19MMFP-10M

Mencom Cordsets, MC Over-Molded Series
In stock
Item Number
MCVP-19MMFP-10M
MFG Item Number
MCVP-19MMFP-10M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, MC Over-Molded Series
Item #
MCVP-19MMFP-10M
19 PL M-F EXT ML THRD CBL 10M

MC Over-Molded Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MCVP-19MMFP-10M
Item Number MCVP-19MMFP-10M
Manufacturer Mencom
Product Series MC Over-Molded
Family Series Mencom Cordsets, MC Over-Molded Series
Cable Type PUR
Number of Pins 19
Connector Type Straight Plug
Connector Configuration Male to Female
Maximum Voltage 150 VAC, 150 VDC
Cable Color Black
Current Rating 10 A
Connector Size M23 x 1.00
Length 10 m
Connector Class Micro (M23)
Coupling Nut Material Nickel-Plated Brass
Cable Shielding Foil
Number of Wires 19
Number of Keys 1
Wire Gauge (AWG) 18, 22
Temperature Range (C) -40-80 °C
IP Rating IP67
Illuminated No
Indicator Type None
Cordset Ends Double-Ended
Cordset Type Signal
Side 1 Gender Male
Side 1 Connector M23
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Side 2 Connector M23
Approvals cULus
RoHS Yes
Net Weight 4.155 lbs
Gross Weight 4.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved