83230505
Mersen Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

83230505

Mersen Surge Protective Devices (SPDs)
In stock
Item Number
83230505
MFG Item Number
83230505
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
83230505
IEC SPD ST Modular AC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 83230505
Item Number 83230505
Manufacturer Mersen
Family Series Mersen Surge Protective Devices (SPDs)
Line Voltage 24 VAC
Nominal Discharge Current 3 kA
SCCR 6 kA
UL Type 1449
Mode of Protection L-G, L-N, L-PE, L1-L2, N-G, N-PE
Mounting DIN Rail
End of Life Indicator Yes
NEMA Rating NEMA 4
Approvals EN, IEC, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved