The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MSC125V108
NTE Electronics Capacitors
MFG Item Number
MSC125V108
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CAPACITOR, 108-130 MFD, 110/125VAC
21uf to 1200uf 110VAC to 330VAC ‑40 to 149 Degrees F AC Electrolytic Quick Connect Terminals The MSC series is a range of AC electrolytic capacitors. These capacitors are most often used to provide the torque necessary to start AC motors and other intermittent AC applications.
Long Life and High Reliability Round Moisture and Oil Resistant Plastic Case
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MSC125V108
Item Number
MSC125V108
Manufacturer
NTE Electronics
Family Series
NTE Electronics Capacitors
Diameter
1.44 "
Capacitance
108-130 µF
Composition
Electrolytic
Tolerance %
±10 %
Temperature (F)
-40-149 °F
Package Type
Can
Case Material
Bakelite
Lead Type
Quick Connect
Lead Spacing
0.5 "
RoHS
No
Comments
Bleeder resistor p/n 2W315 recommended to improve life of the relay switch contacts and capacitor.
Net Weight
0.165 lbs
Gross Weight
0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved