NEH6.8M63
NTE Electronics Capacitors, NEH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NEH6.8M63

NTE Electronics Capacitors, NEH Series
In stock
Item Number
NEH6.8M63
MFG Item Number
NEH6.8M63
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Capacitors, NEH Series
Item #
NEH6.8M63
Capacitor, 6.8 MFD, 63VDC, Axial,

NEH Series Information

  • 0.1uf to 22,000uf
  • 6.3VDC to 100VDC
  • ‑40 to 185 Degrees F
  • Subminiature Electrolytic
  • Axial Leads
The NTE NEH series of aluminum electrolytic capacitors are especially suitable for applications requiring high capacitance, low cost, and very small size. These capacitors can be used in some of the most demanding applications, from precision medical electronics and automobiles to the newest personal computers and disk drives.

  • Meets the Requirements of MIL‑STD 202


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NEH6.8M63
Item Number NEH6.8M63
Manufacturer NTE Electronics
Product Series NEH
Family Series NTE Electronics Capacitors, NEH Series
Diameter 0.25 "
Capacitance 6.8 µF
Composition Electrolytic
Tolerance % ±20 %
Voltage DC 63 VDC
Voltage DC (peak) 79 VDC
Temperature (F) -40-185 °F
Package Type Axial Round
Case Material Aluminum
Lead Type Axial
Lead Diameter 0.024 "
Lead Length 1.38 "
Width 0.43 "
RoHS No
Net Weight 0.0015 lbs
Gross Weight 0.0015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved