R95-110
NTE Electronics Relays, R95 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R95-110

NTE Electronics Relays, R95 Series
In stock
Item Number
R95-110
MFG Item Number
R95-110
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, R95 Series
Item #
R95-110
SOCKET, 8-PIN MIDGET, SURFACE MOUNT

R95 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R95-110
Item Number R95-110
Manufacturer NTE Electronics
Product Series R95
Family Series NTE Electronics Relays, R95 Series
Number of Connections 8
Max Voltage 300 V
Max Current 10 A
Mounting Style Panel
Touch Safe No
Net Weight 0.094 lbs
Gross Weight 0.094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved