The store will not work correctly when cookies are disabled.
WH616-01-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH616-01-25
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Wire & Cable, Stranded Wire 600V Series
WIRE, 16AWG, BRN, 600V, SP/25, STRND
Stranded Wire 600V Series Information
- For Internal Wiring of Electrical, Electronic Equipment and Machinery
- Passes UL VW‑1.S Vertical Flame Test
- UL Style 1015 and CSA Type TEW
- 600 Volt, 15 Amp Rated
- 25 and 100 Foot Spools
- PVC Insulation
- 10 ~ 18 AWG
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
WH616-01-25 |
Item Number |
WH616-01-25 |
Manufacturer |
NTE Electronics |
Product Series |
Stranded Wire 600V |
Family Series |
NTE Electronics Wire & Cable, Stranded Wire 600V Series |
Conductor Type |
Stranded |
Stranding |
26 |
Wire Gauge |
16 AWG |
Jacket Color |
Brown |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
25 ' |
Temperature Rating |
-4-221 °F |
Application |
Hook-Up Wire |
Comments |
UL 1015, CSA TEW |
Approvals |
CSA, UL |
Net Weight |
0.315 lbs |
Gross Weight |
0.315 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved