The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
412-8T3E
Ohmite Switches, 412 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TAP SWITCH, 8 POSITION, 50A, 3-GANG,
Up to 12 Taps 300VAC; 20VDC 50 Amps AC/DC Arc‑Proof Ceramic Body UL Listed Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.
Non‑Shorting Type Disconnects Tandem Assemblies Available as Stock Models Slow Break, Quick Make for Optimal Switching RoHS Compliant Versions Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
412-8T3E
Item Number
412-8T3E
Manufacturer
Ohmite
Product Series
412
Family Series
Ohmite Switches, 412 Series
Type
Non-Shorting
Number of Taps per Gang
8
Number of Gangs
3
Voltage (AC)
300 VAC
AC Current
50 A
Voltage (DC)
20 VDC
DC Current
50 A
Rotation Degrees
210
Shaft Torque
3-8 in-lbs
RoHS
Yes
Net Weight
1.4 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved