PLT2M-M300
Panduit Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLT2M-M300

Panduit Cable Ties
In stock
Item Number
PLT2M-M300
MFG Item Number
PLT2M-M300
PLT2M-M300 is available to buy in increments of 5000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
PLT2M-M300
PLT2M-M300 Premium Cable Tie

Series Information

Specifications

Specifications
Width (in) 0.18 "
Ships Factory Direct No
Manufacturer Part Number PLT2M-M300
Item Number PLT2M-M300
Manufacturer Panduit
Family Series Panduit Cable Ties
Length (In) 8 "
Nominal Length 8 "
Thickness (in) 0.01 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 1.5 "
Type Miniature
Material Nylon
Environmental Indoor, Outdoor
Color Black
Heat Stabilized Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved