The store will not work correctly when cookies are disabled.
APDB-26-500-3
Penn Union Power Distribution Blocks, APDB Series
In stock
Item Number
APDB-26-500-3
MFG Item Number
APDB265003
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, APDB Series
Aluminum Power Distribution Block
- Tongue and Groove Design Enables Blocks to be Easily Assembled
- All Block Sizes Will Interlock with One Another Allowing for Custom Configurations
- Modular Design Eliminated the Need to Carry 2 and 3 Pole Blocks in Stock
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
APDB265003 |
Item Number |
APDB-26-500-3 |
Manufacturer |
Penn Union |
Product Series |
APDB |
Family Series |
Penn Union Power Distribution Blocks, APDB Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
760 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Screw |
Mounting Type |
Panel Mount |
Input Wire Range |
4 AWG-500 kcmil |
Output Wire Range |
14-2/0 AWG |
Includes Cover |
No |
Composition |
Glass-Fill Polyester |
UL Compliance |
UL Recognized |
Color |
Black |
Approvals |
CSA, UR |
RoHS |
Yes |
Comments |
Cover APDB-CL available as accessory |
Net Weight |
4.434 lbs |
Gross Weight |
4.434 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved