The store will not work correctly when cookies are disabled.
LA-6
Penn Union Terminals, LA Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Manufactured from High Strength Aluminum Alloy Extrusion
- Electro‑Tin Plated to Ensure Minimum Contact Resistance and Protection Against Corrosion when used with Copper Wire
- For use with One Copper or Aluminum Conductor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LA6 |
Item Number |
LA-6 |
Manufacturer |
Penn Union |
Product Series |
LA |
Family Series |
Penn Union Terminals, LA Series |
Min Conductor Range |
14 AWG |
Max Conductor Range |
4 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Aluminum Alloy |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
0.01 lbs |
Gross Weight |
0.015 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved