The store will not work correctly when cookies are disabled.
SP.MD.NPT1-1/4.SS.X.21K01
Pepperl Fuchs Fittings, SP.MD Series
In stock
Item Number
SP.MD.NPT1-1/4.SS.X.21K01
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
SP.MD.NPT1-1/4.SS.X.21K01
Stopping Plugs, Stainless Steel,
- Stopping Plug for Unused Cable Entries
- Brass Nickel‑Plated
- M16 Thread
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
293616 |
Item Number |
SP.MD.NPT1-1/4.SS.X.21K01 |
Manufacturer |
Pepperl Fuchs |
Product Series |
SP.MD |
Family Series |
Pepperl Fuchs Fittings, SP.MD Series |
Connection Type |
Hex Head |
Trade Size |
1-1/4 " |
Material |
Stainless Steel |
Composition |
Metallic |
Mounting |
Threaded |
Max NEMA Rating |
NEMA 4X |
Approvals |
CSA, UL |
Comments |
Stopping Plug, Washer Gasket, and Locknut |
Net Weight |
0.2688 lbs |
Gross Weight |
0.2913 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved