UB120-12GM-E5-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UB120-12GM-E5-V1

Pepperl Fuchs Sensors
In stock
Item Number
UB120-12GM-E5-V1
MFG Item Number
188174
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UB120-12GM-E5-V1
Ultrasonic, 188174

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 188174
Item Number UB120-12GM-E5-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 0.59-4.72 "
Carrier Frequency (kHz) 850 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Output Type PNP
Output Function NO, NC
Connection Type 4 Pin M12 Connector
Status Indicator Yes
Body Composition Metallic
Approvals UL
Net Weight 0.0948 lbs
Gross Weight 0.0948 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved