32085100000
Pfannenberg Audible Signaling Devices, BExDS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32085100000

Pfannenberg Audible Signaling Devices, BExDS Series
In stock
Item Number
32085100000
MFG Item Number
32085100000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, BExDS Series
Item #
32085100000
Ex-Sounder (zone 1/21), BExDS

BExDS Series Information

  • Quartz‑stabilized Tone Synchronization
  • Housing Made of Die‑cast Aluminum
  • Stainless Steel Mounting Bracket
  • 32 Different Tones Can be Set
  • 3 Externally Selectable Tones
  • Adjustable Volume

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32085100000
Item Number 32085100000
Manufacturer Pfannenberg
Product Series BExDS
Family Series Pfannenberg Audible Signaling Devices, BExDS Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Operating Current 0.56 A
dB @ 10 Ft. 110 dB
Range 183 '
Frequency 50/60 Hz
Explosion Proof Yes
Operating Temperature -40-55 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved