The store will not work correctly when cookies are disabled.
PRSSP350
Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Couplers, Split Coupling Series
Split Coupling Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PRSSP350 |
Item Number |
PRSSP350 |
Manufacturer |
Plasti-Bond, a RobRoy Company |
Product Series |
Split Coupling |
Family Series |
Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series |
Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
Connection Type |
Split Clamp |
Trade Size |
3-1/2 " |
Composition |
Iron |
Insulated Throat |
Yes |
Hazardous Rated |
No |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved