The store will not work correctly when cookies are disabled.
PRUNY105SA
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
MFG Item Number
PRUNY105SA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
REDH2OT Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PRUNY105SA |
Item Number |
PRUNY105SA |
Manufacturer |
Plasti-Bond, a RobRoy Company |
Product Series |
REDH2OT |
Family Series |
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Male to Female |
Angle |
Straight |
Trade Size |
1/2 " |
Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Material |
Aluminum |
Composition |
Metallic |
Exposure Rating |
Explosion Proof |
Hazardous Rated |
Yes |
Approvals |
cULus |
Comments |
PVC Exterior Coating and Urethane Interior Coating |
Net Weight |
0.19 lbs |
Gross Weight |
0.19 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved