The store will not work correctly when cookies are disabled.
CP5.481
Puls Power Supplies, CP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, CP Series
Power Supply, 48VDC Out 2.5A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CP5.481 |
Item Number |
CP5.481 |
Manufacturer |
Puls |
Product Series |
CP |
Family Series |
Puls Power Supplies, CP Series |
Power |
120 W |
Nominal Input Voltage (AC) |
120 VAC, 208 VAC, 240 VAC |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
50 Hz, 60 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48-56 VDC |
Output Current |
2.1 A, 2.5 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Efficiency % |
93.5 % |
Operating Temperature |
-13-158 °F |
Net Weight |
0.97 lbs |
Gross Weight |
0.0624 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved