CSRA-115A-2-5-AR
RK Electronics Protection Relays, CSRA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSRA-115A-2-5-AR

RK Electronics Protection Relays, CSRA Series
In stock
Item Number
CSRA-115A-2-5-AR
MFG Item Number
CSRA-115A-2-5-AR
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, CSRA Series
Item #
CSRA-115A-2-5-AR
115VAC ADJUSTABLE 5AMPS-AUTO

CSRA Series Information

  • 1‑30A AC
  • Large diameter thru hole
  • 10A contact
  • Compact design
  • Terminal block
  • Time delays: Inrush by‑pass, Nuisance trip
  • Over or UnderCurrent

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSRA-115A-2-5-AR
Item Number CSRA-115A-2-5-AR
Manufacturer RK Electronics
Product Series CSRA
Family Series RK Electronics Protection Relays, CSRA Series
Voltage Supported 115 V
Current Supported 1-5 A
Under Current Detect Yes
Over Current Detect Yes
Time Delay Trip (Sec) 0.2-20 s
Mounting DIN Rail, Surface
Approvals cULus
Net Weight 1.125 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved