The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPT-120A
RK Electronics Relays, DPT Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Multiple Mounting Dimensions SPDT Contacts Gasketed Bezel The DPT is a Digital Percentage Timer. Operational information is displayed for easy viewing: time remaining until relay transfer, relay status, running hours & set‑up parameters.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DPT-120A
Item Number
DPT-120A
Manufacturer
RK Electronics
Product Series
DPT
Family Series
RK Electronics Relays, DPT Series
Mode of Operation
Digital Percentage Timer
Multi-Function
No
Contacts
SPDT
Mounting Type
Panel
Status Indicator
LCD
Adjustment Operator
Keypad
Timing Range
1
Time Range (Seconds)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes)
0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60
Time Range (Hours)
0-1
Coil Voltage
120 VAC
Nominal Coil Voltage
120 VAC
Contact Rating (A)
10 A
Termination
Pluggable Block
Approvals
cURus
Net Weight
1 lb
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved