The store will not work correctly when cookies are disabled.
TVM-400-20-2000
RK Electronics Protection Relays, TVM Series
In stock
Item Number
TVM-400-20-2000
MFG Item Number
TVM-400-20-2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, TVM Series
Three Phase Voltage Relay, 480VAC,
- Over and Under Voltage
- Pick‑Up and Drop‑Out Delays
- Plug‑In Package
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TVM-400-20-2000 |
Item Number |
TVM-400-20-2000 |
Manufacturer |
RK Electronics |
Product Series |
TVM |
Family Series |
RK Electronics Protection Relays, TVM Series |
Number of Phases |
3 |
Voltage Supported |
410-490 V |
Current Supported |
10 A |
Hi Pwr (Over Vltg) Trip |
Yes |
Lo Pwr (Under Vltg) Trip |
Yes |
Phase Loss Detect |
Yes |
Phase Rvrse/Rotatn Detect |
Yes |
Restart Delay (Sec) |
0.5 s |
Type of Display |
LED Status Indicator |
Mounting |
Plug-In |
Approvals |
cULus |
Net Weight |
0.25 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved