The store will not work correctly when cookies are disabled.
105FXE-SC-40-POE-MDR
Red Lion Ethernet Switches, N-Tron 100-PoE Series
In stock
Item Number
105FXE-SC-40-POE-MDR
MFG Item Number
105FXE-SC-40-POE-MDR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, N-Tron 100-PoE Series
Item #
105FXE-SC-40-POE-MDR
N-Tron 100-PoE Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
105FXE-SC-40-POE-MDR |
Item Number |
105FXE-SC-40-POE-MDR |
Manufacturer |
Red Lion |
Product Series |
N-Tron 100-PoE |
Family Series |
Red Lion Ethernet Switches, N-Tron 100-PoE Series |
Network Configuration |
Unmanaged |
Total Number of Ports |
5 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
4 |
Secondary Port Style |
SC Fiber Single Mode 40km |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
1 |
Supply Voltage |
46-49 VDC |
Nominal Supply Voltage |
48 VDC |
Power Over Ethernet (PoE) |
Yes |
PoE Input Voltage |
48 VDC |
PoE Watts per Port |
15.4 |
MAC Addresses |
2,000 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail |
Operating Temperature |
-40-158 °F |
Approvals |
CE, cULus |
RoHS |
Yes |
Comments |
DIN Rail Clip Included |
Net Weight |
1 lb |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved