MA41-7153-502
Schneider Dampers, MA41-7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MA41-7153-502

Schneider Dampers, MA41-7000 Series
In stock
Item Number
MA41-7153-502
MFG Item Number
107725
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MA41-7000 Series
Item #
MA41-7153-502
Actuator, Electric, 2Pos, SR, 22-30

MA41-7000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 107725
Item Number MA41-7153-502
Manufacturer Schneider
Product Series MA41-7000
Family Series Schneider Dampers, MA41-7000 Series
Control Signal Two Position (On/Off) SPST
Nominal Timing 30-190 s
Nominal Supply Voltage 24 VAC, 24 VDC
Torque Rating 133 lb-in
NEMA Rating NEMA 2
IP Rating IP54
Temperature Range -22-140 °F
Electrical Connections Cable
Approvals CE, cULus
Net Weight 6.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved