The store will not work correctly when cookies are disabled.
93544008
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
ATyS g M - 4P 80A 230/400Vac
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
93544008 |
Item Number |
93544008 |
Manufacturer |
Socomec |
Family Series |
Socomec Switches |
Number of Poles |
4 |
UL Current |
80 A |
Nominal Voltage |
240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC |
Voltage |
230-400 VAC |
Enclosed |
No |
Approvals |
CCC, IEC |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved