LP1K1201BD
Square D Contactors, TeSys Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP1K1201BD

Square D Contactors, TeSys Series
In stock
Item Number
LP1K1201BD
MFG Item Number
LP1K1201BD
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, TeSys Series
Item #
LP1K1201BD
CNTCTR 600VAC 12AMP IEC+OPT

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP1K1201BD
Item Number LP1K1201BD
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Poles 3NO
Auxiliary Contacts 1NC
Termination Screw
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved