03059.9-02
Stego Enclosure Heaters, CR 030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03059.9-02

Stego Enclosure Heaters, CR 030 Series
In stock
Item Number
03059.9-02
MFG Item Number
03059.9-02
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, CR 030 Series
Item #
03059.9-02
CR 030 Fan Heater, 120 VAC, 950W, no int

CR 030 Series Information

  • Compact Design
  • Built‑In Overheat Protection
  • Integrated Adjustable Thermostat or Fixed Hygrostat
  • Double Insulated Plastic Housing
  • UL, cUL, CE, VDE Approvals
The compact CR 030 high performance fan heater prevents formation of condensation and provides an evenly distributed interior air temperature in enclosures. This fan heater is available with an integrated thermostat for temperature control or a pre‑set hygrostat for humidity control. The CR 030 was designed as a stationary unit for the bottom of an enclosure. For panel or DIN rail mount, the CR 130 fan heater is recommended.
  • RoHS Compliant


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03059.9-02
Item Number 03059.9-02
Manufacturer Stego
Product Series CR 030
Family Series Stego Enclosure Heaters, CR 030 Series
Heating Capacity 950 W
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Heating Element High Performance Cartridge
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting Surface
Mounting Position Vertical
Operating Temp Range (F) -49-158 °F
IP Rating IP20
Protection Class II (Double Insulated)
Hazardous Location No
Explosion Proof No
Approvals CE, cURus, EAC
RoHS Yes
Net Weight 6.1 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved