K24-2-516
Temprel Inc Thermocouples
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

K24-2-516

Temprel Inc Thermocouples
In stock
Item Number
K24-2-516
MFG Item Number
K24-2-516
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermocouples, Series
Item #
K24-2-516
K Type 24 Gauge Solid PFA TC Wire

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number K24-2-516
Item Number K24-2-516
Manufacturer Temprel Inc
Family Series Temprel Inc Thermocouples
Calibration Type K
Length 1 '
Wire Gauge 24 AWG
Solid/Stranded Solid
Temp Rating (Single) 550 °F
Temp Rating (Continuous) 500 °F
Single Insulation PFA
Duplex Insulation PFA
Each Wire Fluoroplymer PFA
Net Weight 0.895 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved