1350AL
Thomas & Betts Conduit Mounts, 1350AL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1350AL

Thomas & Betts Conduit Mounts, 1350AL Series
In stock
Item Number
1350AL
MFG Item Number
1350AL
Series
1350AL is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, 1350AL Series
Item #
1350AL
TC 1350AL CONDUIT SPACER

1350AL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1350AL
Item Number 1350AL
Manufacturer Thomas & Betts
Product Series 1350AL
Family Series Thomas & Betts Conduit Mounts, 1350AL Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Aluminum
Style One Hole
Rigid Size (in) 1 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved