1351AL
Thomas & Betts Conduit Mounts, 1350AL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1351AL

Thomas & Betts Conduit Mounts, 1350AL Series
In stock
Item Number
1351AL
MFG Item Number
1351AL
Series
1351AL is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, 1350AL Series
Item #
1351AL
TC 1351AL SPACER CONDUIT

1350AL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1351AL
Item Number 1351AL
Manufacturer Thomas & Betts
Product Series 1350AL
Family Series Thomas & Betts Conduit Mounts, 1350AL Series
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Aluminum
Style One Hole
Rigid Size (in) 2 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved