2918SST
Thomas & Betts Fittings, Ranger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2918SST

Thomas & Betts Fittings, Ranger Series
In stock
Item Number
2918SST
MFG Item Number
2918SST
Series
This item cannot be canceled or returned
2918SST is available to buy in increments of 25
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Ranger Series
Item #
2918SST
TC 2918SST 1/4 INCH STAINLESS RANGE

Ranger Series Information

The ranger series are liquid tight cord connector fittings that can be used for a .125 to a .95 cable range. They can take twice the cable range of conventional strain relief connectors and still maintain a compact size. Due to their smaller overall size, these fittings can be used to fit into tighter places when required.

Features include
  • Aluminum, steel, stainless steel and non‑metallic materials.
  • Liquidtight connection
  • Strain Relief
  • Flexible cord or cable connection to an enclosure
  • .125 to a .95 cable range

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2918SST
Item Number 2918SST
Manufacturer Thomas & Betts
Product Series Ranger
Family Series Thomas & Betts Fittings, Ranger Series
Conduit/Cable Type Flexible Cord, Non-Metallic Sheathed Cable
Angle Straight
Trade Size 1/4 "
Hub Size 1/4 "
Hub Type Male NPT Thread
Cable Opening Min. 0.118 "
Cable Opening Max 0.256 "
Grounding Lug No
Insulated Throat No
Jacketed No
Material Stainless Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved