The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5231
Thomas & Betts Fittings, 52/53 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fitting, 3/8in., Straight, Steel,
52/53 Series is made of steel malleable iron, or aluminum tapered hub threads. With safe‑edge ground thru 4" cone and double bevel seating ring (through 2"). Malleable iron, tapered hub threads. With safe‑edge ground cone and double bevel sealing ring (through 2").
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
5231
Item Number
5231
Manufacturer
Thomas & Betts
Product Series
52/53
Family Series
Thomas & Betts Fittings, 52/53 Series
Conduit/Cable Type
LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type
Compression
Angle
Straight
Trade Size
3/8 "
Hub Size
1/2 "
Hub Type
Male NPT Thread
Grounding Lug
No
Insulated Throat
No
Jacketed
No
Material
Steel
Composition
Metallic
Hazardous Rated
No
Approvals
CSA, UL
Net Weight
3.453 lbs
Gross Weight
0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved