9H
Blackburn, a T & B Brand Connectors, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9H

Blackburn, a T & B Brand Connectors, H Series
In stock
Item Number
9H
MFG Item Number
9H
Series
This item cannot be canceled or returned
9H is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, H Series
Item #
9H
SPLIT BOLT-H: COPPER SPLIT BOL

H Series Information

  • High Strength Corrosion Resistant Bronze Alloy
  • Bolt and Nut of Hex Design up to 350 kcmil
  • Tested and Listed to UL486C and UL467
The type H High Strength Split‑Bolt Connectors are made of Bronze Alloy for Use on Copper Conductors. Conductor Range for Equal Main and Tap 1000 kcmil‑800 kcmil.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9H
Item Number 9H
Manufacturer Blackburn, a T & B Brand
Product Series H
Family Series Blackburn, a T & B Brand Connectors, H Series
Style Split Bolt
Composition Bronze
Cond. Equal Main/Tap 10 str.-12 sol.
Cond. Max Main/Min Tap 14 sol.
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved