The store will not work correctly when cookies are disabled.
.2512OT3E56-S
In stock
Item Number
.2512OT3E56-S
MFG Item Number
.2512OT3E56-S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/4HP 1200 3 60 208-230/460, J2
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
.2512OT3E56-S |
Item Number |
.2512OT3E56-S |
Manufacturer |
WEG Electric |
Family Series |
WEG Electric Motors |
Type |
General Purpose |
Horsepower |
1/4 hp |
RPM |
1,200 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
56 |
Voltage (AC) |
208 VAC |
Nominal Voltage |
208 VAC |
Mounting Type |
Foot Mount |
Efficiency % |
67.5 % |
Full Load Current |
0.55 A |
Composition |
Steel |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved