CSW-SD2WH
WEG Electric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSW-SD2WH

WEG Electric Pilot Lights
In stock
Item Number
CSW-SD2WH
MFG Item Number
CSW-SD2WH
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
CSW-SD2WH
22mm Green Pilot (Head Only)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSW-SD2WH
Item Number CSW-SD2WH
Manufacturer WEG Electric
Family Series WEG Electric Pilot Lights
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Green
Bezel Style Black Plastic
Gross Weight 0.03 lbs
Net Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved