2000-5311
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000-5311

Wago Terminal Blocks
In stock
Item Number
2000-5311
MFG Item Number
60284762
2000-5311 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
2000-5311
TOPJOBS sensor terminal block,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60284762
Item Number 2000-5311
Manufacturer Wago
Family Series Wago Terminal Blocks
Type Sensor Block
Number of Circuits 3
Spacing 7 mm
Max UL Wire Size (AWG) 16 AWG
Max CSA Wire Size (AWG) 16 AWG
IEC Current 13.5 A
IEC Voltage 250 V
Max IEC Wire Size (mm2) 1.5 Mm2
Color Gray
Wire Entry Position Top
Mounting Type DIN Rail
RoHS Yes
Partition No
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved