2042-3064
Wago Relays, 2042 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2042-3064

Wago Relays, 2042 Series
In stock
Item Number
2042-3064
MFG Item Number
60347598
Series
2042-3064 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 2042 Series
Item #
2042-3064
REL

2042 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60347598
Item Number 2042-3064
Manufacturer Wago
Product Series 2042
Family Series Wago Relays, 2042 Series
Published Coil Voltage 18-30 VDC
Contacts 1NO, 1NC
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Max Current 8 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0.0819 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved