286-368
Wago Relays, 286 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

286-368

Wago Relays, 286 Series
In stock
Item Number
286-368
MFG Item Number
51180340
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 286 Series
Item #
286-368
Relay module

286 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51180340
Item Number 286-368
Manufacturer Wago
Product Series 286
Family Series Wago Relays, 286 Series
Published Coil Voltage 21-26 VDC
Contacts 1NC
Mounting Plug In
Termination Socket
Enclosure Plastic
Number of Electrical Connections 4
Status Indicator Yes
Push-to-Test No
Diode No
Contact Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Max Current 5 A
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS Yes
Approvals UL
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved