15010055
Werma Audible Signaling Devices, 150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15010055

Werma Audible Signaling Devices, 150 Series
In stock
Item Number
15010055
MFG Item Number
15010055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 150 Series
Item #
15010055
Buzzer, Continuous, 24VDC, W/Red LED

150 Series Information

  • LED Permanent Light
  • Continuous Tone Can be Additionally Activated
  • Simple Connection by Means of Connector Plug
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15010055
Item Number 15010055
Manufacturer Werma
Product Series 150
Family Series Werma Audible Signaling Devices, 150 Series
Voltage 24 VDC
Nominal Voltage 24 VDC
Current 0.008 A
dB @ 10 Ft. 80 dB
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.08 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved