33837328
Werma Audible Signaling Devices, 338 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

33837328

Werma Audible Signaling Devices, 338 Series
In stock
Item Number
33837328
MFG Item Number
33837328
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, 338 Series
Item #
33837328
BUZZER, 230VAC, 75dB, W/SPADES

338 Series Information

  • AC Buzzer for use in Electrical Appliances
  • M3 or M4 Thread
  • 65~75 dB

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 33837328
Item Number 33837328
Manufacturer Werma
Product Series 338
Family Series Werma Audible Signaling Devices, 338 Series
Voltage 230 VAC
Nominal Voltage 240 VAC
Current 0.008 A
dB @ 10 Ft. 75 dB
Weatherproof Yes
Approvals CE, cULus
Net Weight 0.0575 lbs
Gross Weight 0.0573 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved