81610055
Werma Visual Signaling Devices, 816 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

81610055

Werma Visual Signaling Devices, 816 Series
In stock
Item Number
81610055
MFG Item Number
81610055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, 816 Series
Item #
81610055
BEACON, MAINTAINED, RED LED,

816 Series Information

  • More than 200,000 Colors Possible in One Beacon
  • Direct Triggering Via USB Interface
  • No Additional Power Supply or Hardware Necessary
  • Compatible with USB 2.0 and 1.1
  • Life Duration of up to 50,000 Hours

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 81610055
Item Number 81610055
Manufacturer Werma
Product Series 816
Family Series Werma Visual Signaling Devices, 816 Series
Mode of Operation Continuous
Operating Voltage 24 VDC, 24 VAC
Nominal Voltage 24 VAC, 24 VDC
Color Red
Lamp Type LED
IP Rating IP65
Estimated Lamp Life 50,000 Hrs
Operating Temperature -4-122 °F
Approvals CE, cULus
Net Weight 0.2866 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved