HS101010NK
Wiegmann Wireway
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HS101010NK

Wiegmann Wireway
In stock
Item Number
HS101010NK
MFG Item Number
HS101010NK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wireway, Series
Item #
HS101010NK
WW,HC,SC,NOKO,CS,10in.X10in.X120in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HS101010NK
Item Number HS101010NK
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 120 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved