8500DP
ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8500DP

ebm-papst, Inc. Fans, AC INPUT SQUARE Series
In stock
Item Number
8500DP
MFG Item Number
8500DP
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fans, AC INPUT SQUARE Series
Item #
8500DP
FAN, 79MM SQ X 38MM DP 115VAC 36CFM

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8500DP
Item Number 8500DP
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 80 mm
Nominal Width 80 mm
Nominal Depth 38 mm
Air Flow 36 CFM
Power Consumption 11 W
Fan Speed 3,200 RPM
Noise Level 34 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Metallic
Bearing Type Sleeve
Operating Temp Range (F) 14-167 °F
Approvals CSA, UL, VDE
RoHS Yes
Net Weight 1.0813 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved