The store will not work correctly when cookies are disabled.
C510
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
1547885 |
Item Number |
C510 |
Manufacturer |
Fluke |
Family Series |
Fluke Cases |
Handle |
Belt Loop |
Tool Pockets |
1 |
Material |
Leather |
Closure |
Top Flap |
Color |
Brown |
Wheels |
No |
Net Weight |
14.4623 lbs |
Gross Weight |
14.4623 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved