CR104PLG17
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG17

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG17
MFG Item Number
CR104PLG17
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG17
Pilot Light Operator, 12V Incand,

CR104P Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG17
Item Number CR104PLG17
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Round Extended
Bezel Style Metal Hex
Nominal Lamp Voltage 12 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Gross Weight 0.39 lbs
Net Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved