CR104PLG17M
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG17M

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG17M
MFG Item Number
CR104PLG17M
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG17M
Pilot Light, Amb, 12V Direct,

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG17M
Item Number CR104PLG17M
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Round Extended
Lens Color Amber
Bezel Style Metal Hex
Nominal Lamp Voltage 12 VAC
Illumination Circuit Full Voltage
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved