CR104PLG32M
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG32M

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG32M
MFG Item Number
CR104PLG32M
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG32M
Pilot Light, Amb, 120VAC Xfmr Rated,

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG32M
Item Number CR104PLG32M
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type Incandescent
Lens Shape Round Extended
Lens Color Amber
Bezel Style Metal Hex
Nominal Lamp Voltage 12 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CSA, UL
Gross Weight 0.475 lbs
Net Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved