CR104PLG93R
GE Pilot Lights, CR104P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR104PLG93R

GE Pilot Lights, CR104P Series
In stock
Item Number
CR104PLG93R
MFG Item Number
CR104PLG93R
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pilot Lights, CR104P Series
Item #
CR104PLG93R
Pilot Light, Red, 240VAC Xfmr Rated,

CR104P Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR104PLG93R
Item Number CR104PLG93R
Manufacturer GE
Product Series CR104P
Family Series GE Pilot Lights, CR104P Series
Push-to-Test No
Mounting Size (mm) 30 mm
Lamp Type LED
Lens Shape Round Extended
Lens Color Red
Bezel Style Metal Hex
Nominal Lamp Voltage 12 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved