The store will not work correctly when cookies are disabled.
D51024LJ04CLC
NorthStar - Danaher Controls Encoders, SL56 Series
In stock
Item Number
D51024LJ04CLC
MFG Item Number
D51024LJ04CLC
Availability
Obsolete Item No Longer Available
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
D51024LJ04CLC |
Item Number |
D51024LJ04CLC |
Manufacturer |
NorthStar - Danaher Controls |
Product Series |
SL56 |
Family Series |
NorthStar - Danaher Controls Encoders, SL56 Series |
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Bearingless |
Indexed (Marker) |
No |
Input Voltage |
5-15 VDC |
Output Type |
Differential |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Line Driver |
Termination |
Latching Industrial Connector with 1/2 in NPT |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Heavy |
Sensing |
Magnetic |
Bearings |
No |
Operating Temperature |
-40-120 °C |
Motor Type |
56C, 140C |
Net Weight |
3 lbs |
Gross Weight |
3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved