The store will not work correctly when cookies are disabled.
DC1-122D3NN-A66N
Cutler Hammer, Div of Eaton Drives, DC1 Series
In stock
Item Number
DC1-122D3NN-A66N
MFG Item Number
DC1-122D3NN-A66N
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, AC, 0.5HP, 240V, 2.3A, CT,N4X
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DC1-122D3NN-A66N |
Item Number |
DC1-122D3NN-A66N |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
DC1 |
Family Series |
Cutler Hammer, Div of Eaton Drives, DC1 Series |
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.3 A |
Braking Type |
Flux Braking |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP66 |
NEMA Rating |
NEMA 4X |
Motor Control-Max Level |
V/Hz (Scalar) |
Mounting |
Panel |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Package |
DC1FS1IP66 |
Frame Size |
FS1 |
Dynamic Braking Trans |
Not Available |
Comments |
SmartWire Capability |
Depth |
7.2 " |
Width |
6.3 " |
Height |
9.1 " |
Net Weight |
6.17 lbs |
Gross Weight |
6.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved